Leviton 2-Gang Blank Thermoplastic Nylon Wall Plate

LPJ23

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CSA certified
  • Clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily
  • Midway size

SPECIFICATIONS

Color Finish
Ivory
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
2
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday