Leviton 2-Gang Blank Thermoset Nylon Wall Plate in Ivory

L86025

Color Finish

(Pricing is for Ivory)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Ivory
Material
Thermoset
Number of Gangs
2
Width
4-14/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday