Leviton 2-Gang Combination Wall Plate in Brown

L80405

Manufacturer Part #: 80405

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brown
Height
4-1/2 in
Length
11/50 in
UL Listed
Yes
Width
4-14/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday