Leviton

2-Gang Device Receptacle Wallplate in Brown

Part #L85016  |  Manufacturer Part #85016

Color/Finish:
Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CSA Certified: Yes

Color Finish: Brown

Depth: 11/50 in

Height: 4-1/2 in

Length: 2-3/4 in

Material: Thermoset

Number of Gangs: 2

UL Listed: Yes