0 items

Leviton 2-Gang Duplex Receptacle Plate

L8016

Color Finish

Starting at $0.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Device mount
  • Installs quickly and easily
  • Standard size
  • Works well in virtually any location

SPECIFICATIONS

Color Finish
White
Material
Thermoset
Number of Gangs
2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday