0 items

Leviton Decora® 2-Gang Standard Size Thermoset Wall Plate or Faceplate

L80409

Color Finish

Starting at $1.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Decora®
Color Finish
White
Material
Thermoset
Number of Gangs
2

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday