Leviton 2-Gang Wall Plate in White

L88602

Manufacturer Part #: 88602

Number of Gangs

2

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Depth
13/50 in
Height
5-1/4 in
Number of Gangs
2
UL Listed
No
Width
5-31/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday