Leviton 2-Pole Toggle Switch

LCS2202

Color Finish

Starting at $6.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Commercial 20A-120/277VAC
  • Double pole
  • Self-grounding
  • Side wired
  • UL listed

SPECIFICATIONS

AMP
20
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
Number Of Pieces
Number Of Points
UL Listed
Yes
Volts
120/277V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday