20 Amp 120/277 V Side Wired Wall Switch in White
20 Amp 120/277 V Side Wired Wall Switch in White
Frequently Purchased Together
Product Details
- Double pole
- Side wired
- Commercial 20A-120/277VAC
- UL listed
- Self-grounding
Documents
Specifications
- AMP:
- 20
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA WD-1, NEMA WD-6
- Number of Pieces:
- 1 Piece
- Product Type:
- Switch
- Type:
- LCS2202W
- UL Listed:
- Yes
- Volts:
- 120/277V