20 Amp 125 V Straight Blade Duplex Receptacle in Brown

Part #LCR20  |  Item #2342847  |  Manufacturer Part #CR20

$ 2.94 EACH
(Pricing is for Brown)

Color/Finish:
Brown

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 20

CSA Certified: Yes

Color Finish: Brown

Color Finish Category: Browns

Material: Plastic

Material Type: Thermoplastic

NEMA Specifications: NEMA 20R, NEMA 5

UL Listed: Yes

Volts: 125V