20A 1-Phase Side-Wired Toggle AC Quiet Switch in Ivory

You last purchased this on
 
LEVITON

20A 1-Phase Side-Wired Toggle AC Quiet Switch in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

20A 1-Phase Side-Wired Toggle AC Quiet Switch in Ivory

  • Fast #
  • Part #LCS1202I
  • Item #4374441
  • Manufacturer Part #CS120-2I
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single pole
  • Side wired
  • Commercial 20A-120/277VAC
  • UL listed
  • Self-grounding
  • Requires Certification

Specifications

AMP:
20
ANSI:
ANSI C-73
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA WD-1, NEMA WD-6
Number of Pieces:
1 Piece
Product Type:
Toggle Switch, Switch
Type:
LCS1202I
UL Listed:
Yes
Volts:
120/277V