20A 125V Flush Mounting Locking Receptacle in Black
20A 125V Flush Mounting Locking Receptacle in Black
Frequently Purchased Together
Product Details
- NEMA locking
- Industrial grade
- 20A-125V, 2P-3W
- UL listed
- CSA certified
Specifications
- AMP:
- 20
- ANSI:
- ANSI C-73
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA 2P-3W
- Type:
- LEV2310
- UL Listed:
- Yes
- Volts:
- 125V