Leviton 20A 125V GFCI Receptacle

L7899HG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Back and side wired
  • Hospital grade
  • Nylon wall plate and screws included
  • SmartlockPro 20A-125V
  • UL listed

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
Color Finish
Ivory
Color Finish Category
Whites
Material
Plastic
Material Type
Polycarbonate
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
125V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday