0 items

Leviton 20A GFCI Duplex Receptacle

LN7899

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
Color Finish
Brown
Color Finish Category
Browns
Material
Plastic
Material Type
Polycarbonate, Thermoplastic
NEMA Specifications
NEMA 5-20R
UL Listed
Yes
Volts
125V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday