20A GFCI Tamper Resistant Receptacle with Guide in Ivory
20A GFCI Tamper Resistant Receptacle with Guide in Ivory
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With dual guide lights
- 20A feed-through
- SmartlockPro® Slim
- Wall plate sold separately
- Back and side wired
Specifications
- AMP:
- 20
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 5-20R, NEMA WD-6
- Type:
- LX7892I
- UL Listed:
- Yes
- Volts:
- 125V
- Wire Gauge (AWG):
- 14/10 ga