20A GFCI Tamper Resistant Receptacle with Guide in Light Almond

You last purchased this on
 
LEVITON

20A GFCI Tamper Resistant Receptacle with Guide in Light Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

20A GFCI Tamper Resistant Receptacle with Guide in Light Almond

  • Fast #
  • Part #LX7892T
  • Item #4624753
  • Manufacturer Part #X7892-T
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Almond Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Terminals allow for easy wiring options – back and side wire capable
  • External back wire clamps provide visual indication of proper wire seating
  • Tamper-resistant
  • SmartlockPro® Slim
  • Automatically test the GFCI every time the RESET button is pushed in. The GFCI will not reset if the GFCI circuit is not functioning properly
  • By blocking reset of the GFCI if protection has been compromised, SmartlockPro® Slim GFCI reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • Standard brass self-grounding clip
  • Withstands high torque and resists wire pullout
  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
CSA C22.2
Color Finish Category:
Neutrals
Color Finish Name:
Light Almond
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 5-20R, NEMA WD-6
Type:
LX7892T
UL Listed:
Yes
Volts:
125V
Wire Gauge (AWG):
14/10 ga