Leviton 20A GFCI Tamper Resistant Receptacle with Guide in Ivory

LX7892

Manufacturer Part #: X7892-I

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • SmartlockPro® Slim
  • With dual guide lights
  • 20A feed-through
  • Back and side wired
  • Wall plate sold separately

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
NEMA Specifications
NEMA 5-20R, NEMA WD-6
Type
LX7892I
UL Listed
Yes
Volts
125V
Wire Gauge
14/10 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday