Leviton 20A GFCI Weather and Tamper Resistant Receptacle

LWT899

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatically test the GFCI every time the RESET button is pushed in. The GFCI will not reset if the GFCI circuit is not functioning properly
  • By blocking reset of the GFCI if protection has been compromised, SmartlockPro® Slim GFCI reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • External back wire clamps provide visual indication of proper wire seating
  • Standard brass self-grounding clip
  • Tamper-resistant
  • Terminals allow for easy wiring options – back and side wire capable
  • Withstands high torque and resists wire pullout

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Polycarbonate
NEMA Specifications
NEMA 5-20R
UL Listed
Yes
Volts
125V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday