0 items

Leviton SmartlockPro® 20A Non-Tamper Resistant GFCI Receptacle

LGFNT2

Color Finish

Starting at $19.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Back and side wired
  • Nylon wall plate and screws included

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Collection
SmartlockPro®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Nylon, Polycarbonate
NEMA Specifications
NEMA 5-20R, NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
125V

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday