Leviton

20A Surge Receptacles and Strip in White

Part #L5380W  |  Item #2342279  |  Manufacturer Part #5380-W

$ 102.08 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 20

ANSI Specifications: ANSI C-73

CSA Certified: CSA C22.2 Type 3

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Material Type: Nylon

NEMA Specifications: [NEMA WD-6, NEMA 5-20R]

UL Listed: Yes

Volts: 125V