3-Gang Midway Impact Resistant Plastic Toggle Switch Plate in White

You last purchased this on
 
LEVITON

3-Gang Midway Impact Resistant Plastic Toggle Switch Plate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

3-Gang Midway Impact Resistant Plastic Toggle Switch Plate in White

  • Fast #
  • Part #LPJ3W
  • Item #2342788
  • Manufacturer Part #PJ3-W
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily
  • CSA certified
  • Midway size
  • ISO 9001
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13/50 in
Dimmable:
No
ETL Listed:
No
Height:
4-7/8 in
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
3
UL Listed:
Yes
Width:
6-3/4 in