Leviton

30/50A 125/250V Dual Rated Plug in Black

Part #L275T  |  Manufacturer Part #275-T

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 125/250V 4 wire dual rated angle plug
  • NEMA 14 30P and 14 50P
  • Tough thermoplastic shell
  • UL listed, CSA & NOM certified

Specifications

AMP: [30, 50]

ANSI Specifications: ANSI C-73

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: Thermoplastic

NEMA Specifications: NEMA 14-30P|NEMA 14-50P

Type: L275T

UL Listed: Yes

Volts: 125/250V