30A 125/250V Flush Locking Receptacle in Black

You last purchased this on
 
LEVITON

30A 125/250V Flush Locking Receptacle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

30A 125/250V Flush Locking Receptacle in Black

  • Fast #
  • Part #L2710
  • Item #2342501
  • Manufacturer Part #2710
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
30
CSA Certified:
CSA C22.2
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Nylon
NEMA:
NEMA WD-6
Type:
L2710
UL Listed:
Yes
Volts:
125/250V