Leviton

30A Locking Wiring Device in Black

Part #LEV2620  |  Item #2345713  |  Manufacturer Part #2620

$ 86.60 EACH

Color/Finish:
Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

Documents

Specifications

AMP: 30

Color Finish: Black

Color Finish Category: Blacks

UL Listed: No

Volts: 250V