4-Gang 1-Duplex Device Standard Size Combination Wall Plate in White
4-Gang 1-Duplex Device Standard Size Combination Wall Plate in White
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Height:
- 4-1/2 in
- Length:
- 11/50 in
- Number Of Gangs:
- 4
- UL Listed:
- Yes
- Width:
- 8-19/100 in