0 items

Leviton Decora® 4-Gang Standard Size Thermoplastic Wall Plate or Faceplate

L80412N

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Decora®
Color Finish
White
Height
4-1/2 in
Length
11/50 in
Number of Gangs
4
UL Listed
Yes
Width
8-19/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday