4-Way Switch in Ivory
4-Way Switch in Ivory
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 23/25 in
- Height:
- 4-3/50 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA WD-1, NEMA WD-6
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 1-31/100 in