50A 4-Wire Flush Mounting Receptacle in Black

Part #L279  |  Item #4374462  |  Manufacturer Part #279

$ 12.01 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 50 Amp-125/250V
  • NEMA 14 50R, 3P-4W
  • Industrial grade
  • CSA certified
  • UL listed

Specifications

AMP: 50

ANSI Specifications: ANSI C-73

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: Nylon

NEMA Specifications: [NEMA 14, NEMA 50R]

Type: L279

UL Listed: Yes

Volts: 125/250V