50A Flush Mounting Range Receptacle in Black

You last purchased this on
 
LEVITON

50A Flush Mounting Range Receptacle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

50A Flush Mounting Range Receptacle in Black

  • Fast #
  • Part #L5206
  • Item #4374418
  • Manufacturer Part #5206
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
50
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Nylon
NEMA:
NEMA 10-50R
Type:
L520
UL Listed:
Yes
Volts:
125/250V