0 items

Leviton 50A Flush Mounting Range Receptacle

L520

AMP

50
Starting at $8.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
50
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 10-50R
UL Listed
Yes
Volts
125/250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday