6-Position 4-Conductor Screw Terminal Telephone Wall Jack in Ivory
6-Position 4-Conductor Screw Terminal Telephone Wall Jack in Ivory
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Accommodates all standard style wall phones
- Color-coded four screw-down connections
- Wall mount phone plate with jack, 6P4C
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 2 in
- Height:
- 4 in
- Material:
- Plastic
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 1/5 in