0 items

Leviton Acenti® 600W Incandescent Dimmer

LACI061LE

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
Bulb Type
Incandescent
Collection
Acenti®
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
UL Listed
Yes
Volts
125V
Watts
600

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday