0 items

Leviton Vizia-RF™ 600W Incandescent Dimmer

LRZI061L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Vizia-RF™
Color Finish
White
Color Finish Category
Whites
Height
4-13/100 in
UL Listed
Yes
Volts
120V
Watts
600
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday