Leviton 660W 1000V Fluorescent Lamp Holder in White

L2536

Color/Finish

(Pricing is for White)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
UL Listed
Yes
Volts
1000V
Watts
660

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday