Leviton 660W 600V Fluorescent Medium Bi-Pin Lamp Holder in White

L13357N

Manufacturer Part #: 13357-N

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Fluorescent
Light Bulb Base Type
Medium Bi-Pin
UL Listed
Yes
Volts
600V
Watts
660

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday