7/16 in. In-line Coupling Barrel
7/16 in. In-line Coupling Barrel
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female x Female
- Fitting Size 1:
- 7/16 in
- Fitting Size 2:
- 7/16 in
- Fitting Sizes:
- 7/16 in
- Fitting Type:
- Straight, Coupling
- Material:
- Nickel Plated Brass