Leviton

Box Mount Thermoset Midway Size Blank Wallplate in White

Part #L80525W  |  Manufacturer Part #80525-W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: White

Depth: 13/50 in

Height: 4-7/8 in

Number of Gangs: 2

Type: L80525W

UL Listed: Yes

Width: 4-47/50 in