Leviton

Decora® 15 AMP USB Charger and Tamper Resistant Receptacle in Ivory

Part #LT5632I  |  Item #4851612  |  Manufacturer Part #T5632-I

$ 32.99 EACH
(Pricing is for Ivory)

Color/Finish:
Ivory

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  8
  • Case:  48
  • Pallet:  2496
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Duplex receptacle has 2 high-powered USB ports and 2 AC receptacles
  • Tamper-resistant
  • Charge up to 2 high-powered electronic devices simultaneously, including multiple tablets

Documents

Specifications

AMP: 15

CSA Certified: Yes

Collection: Decora®

Color Finish: Ivory

Color Finish Category: Whites

Material: Plastic

Material Type: Thermoplastic

Type: LT5632I

Volts: 125V