Leviton

Decora® 15 AMP USB Charger and Tamper Resistant Receptacle in Light Almond

Part #LT5632T  |  Item #4851602  |  Manufacturer Part #T5632-T

$ 37.34 EACH

Color/Finish:
Light Almond

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  8
  • Case:  48
  • Pallet:  2496

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duplex receptacle has 2 high-powered USB ports and 2 AC recepticals
  • Tamper-resistant
  • Charge up to 2 high-powered electronic devices simultaneously, including multiple tablets

Specifications

AMP: 15

CSA Certified: Yes

Collection: Decora®

Color Finish: Light Almond

Color Finish Category: Neutrals

Material: Plastic

Material Type: Thermoplastic

Type: LT5632T

Volts: 125V