Leviton

Decora® 2-Gang Thermoplastic Nylon Wall Plate in Light Almond

Part #LPJ262T  |  Manufacturer Part #PJ262-T

Color/Finish:
Light Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Midway size
  • CSA certified

Specifications

Collection: Decora®

Color Finish: Light Almond

Material: Plastic

Material Type: Thermoplastic Nylon

Number of Gangs: 2

Type: LPJ262T

UL Listed: Yes