Decora® 3-Port Wall Plate in Ivory

Part #L40753BI  |  Item #2342875  |  Manufacturer Part #40753-BI

Discontinued

Color/Finish:
Ivory

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CSA Certified: Yes

Collection: Decora®

Color Finish: Ivory

Material: Plastic

Material Type: Nylon

UL Listed: Yes