Leviton

Decora® 4-Gang Standard Size Thermoplastic Wall Plate or Faceplate in White

Part #L80412NW  |  Manufacturer Part #80412-NW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Decora®

Color Finish: White

Height: 4-1/2 in

Length: 11/50 in

Number of Gangs: 4

UL Listed: Yes

Width: 8-19/100 in