600W Vacancy Sensor in Ivory, Light Almond and White

This product has been replaced by

LEVITON Ivory/Light Almond/White 120V -10 to 85 Degree C Vacancy Motion Sensor
LEVITON 15A 120V -10 to 85 Degree C Vacancy Motion Sensor in White, Ivory and Light Almond
Manufacturer Part #IPV15-1LZ
You last purchased this on
 
LEVITON

Decora® 600W Vacancy Sensor in Ivory, Light Almond and White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LEVITON Ivory/Light Almond/White 120V -10 to 85 Degree C Vacancy Motion Sensor
LEVITON 15A 120V -10 to 85 Degree C Vacancy Motion Sensor in White, Ivory and Light Almond
Manufacturer Part #IPV15-1LZ
LEVITON

Decora® 600W Vacancy Sensor in Ivory, Light Almond and White

  • Fast #
  • Part #LIPV051LZ
  • Item #4624748
  • Manufacturer Part #IPV05-1LZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory/Light Almond/White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits easily into a standard wall box and are suitable for multi-gang installations
  • RFI noise suppression
  • Built-in radio/TV interference filter
  • Single pole
  • Attractive Decora styling coordinates perfectly with Leviton’s complete line of Decora wiring devices
  • Compatible with Decora Plus™ screwless and Decora™ standard designer wallplates
  • Requires Certification

Specifications

AMP:
5
CEC Compliant:
For Sale in CA
Collection:
Decora®
Color Finish Category:
Whites
Color Finish Name:
Ivory/Light Almond/White
Type:
LIPV051LZ
UL Listed:
Yes
Volts:
120V
Watts:
600 W