Decora Plus™ 3-Gang Screwless Polycarbonate Wall Plate in Light Almond

Part #L80311ST  |  Item #4624754  |  Manufacturer Part #80311-ST

$ 0.42 EACH
(Pricing is for Light Almond)

Color/Finish:
Light Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 gang
  • Screwless, snap-on design for contemporary architectural styling
  • Complete kit includes screwless snap-on wallplate and mounting bracket
  • Subplate offers ease of installation – exclusive “Hook n’ Snap” feature provides an easy, convenient wallplate installation
  • Smooth face and rounded edges resist dust accumulation

Documents

Specifications

Collection: Decora Plus™

Color Finish: Light Almond

Material: Plastic

Number of Gangs: 3