Leviton

Decora Plus® Wallplate (Less Screw) in White

Part #L80301SW  |  Manufacturer Part #80301-SW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Screwless, snap-on design for contemporary architectural styling
  • Complete kit includes screwless, snap-on wall plate and mounting bracket
  • Subplate offers ease of installation with exclusive "Hook n' Snap" feature
  • Smooth face and rounded edges resist dust accumulation

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Decora Plus®

Color Finish: White

Depth: 13/50 in

Height: 4-61/100 in

Length: 2-3/4 in

Material: Plastic

Material Type: Polycarbonate

Number of Gangs: 1

Type: L80301SW

UL Listed: Yes