Leviton Decora® Variable Countdown Timer in White

L66521W

Manufacturer Part #: 6652-1W

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Variable countdown options
  • 1 minute to 18 hour intervals
  • 120VAC, 60Hz, 500W incandescent
  • CSA certified
  • UL listed

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
4-13/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday