Leviton Decora® Wall Plate

LPJ263

Color Finish

Starting at $1.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings
  • CSA certified
  • Midway size
  • Sleek, versatile and convenient; comes in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Decora®
Color Finish
White
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
3
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday