0 items

Leviton Decora® Dual Technician Wall Mount Delay Occupancy Sensor

LOSSMDFT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 180° coverage up to 2400 sq. ft.
  • 800W at 120V INC 1200VA at 120V 2700VA at 277V FL
  • CSA certified
  • Commercial multi-tech
  • Dual relay; fan runs 10 min. after lights out
  • UL listed

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Depth
1-7/20 in
Height
4-3/50 in
UL Listed
Yes
Volts
120/277V
Watts
800
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday