Leviton

Flush Mount Receptacle Wall Plate in White

Part #L80528W  |  Manufacturer Part #80528-W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: White

Depth: 13/50 in

Height: 4-7/8 in

Type: L80528W

UL Listed: Yes

Width: 3-1/8 in