Leviton Flush Mounting Cable Jack with F Connector

L80781

Color Finish

Starting at $1.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • F' type connector
  • Thermoplastic midway size

SPECIFICATIONS

CSA Certified
CSA C22.2
Color Finish
White
Color Finish Category
Whites
Material
Plastic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday